X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3414BBSW "Belmont" Down Light Pendant

Item: C3414BBSW
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $339.00

Price: $226.11



Details and Dimensions

Height 26"
Width 18-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White
Shade Material Glass
Chain Length 120"
Wire Length 180"