Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3413BB237 "Belmont" Mid Sized Chandelier

Item: C3413BB237
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 19-1/2"
Width 25-1/2"
Diameter 25-1/2"
Number Of Tiers 1
Canopy Size 4-9/10'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Chain Length 120"
Wire Length 180"
Voltage 120V