X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3412BB242 "Belmont" Large Foyer Chandelier

Item: C3412BB242
Finish: Burnished Bronze
Online Availability: Please call for availability.

List Price: $795.00

Price: $530.27



Details and Dimensions

Height 43-1/2"
Width 37-1/2"
Diameter 37-1/2"
Number Of Tiers 2
Canopy Size 4-9/10'' Dia.
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Soft White
Shade Material Glass
Chain Length 120"
Wire Length 180"
Voltage 120V