X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1334BB242 "Belmont" 4 or more Bulb Bathroom Light

Item: C1334BB242
Finish: Burnished Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $197.85

Price: $131.90



Details and Dimensions

Height 9"
Width 34"
Extension From Wall 6-1/2"
Backplate Dimension 8'' W x 5-2/5'' H x 1-1/10'' E
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Soft White
Shade Material Glass
Voltage 120V