X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1333BB242 "Belmont" 3 Bulb Bathroom Light

Item: C1333BB242
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $143.85

Price: $95.90



Details and Dimensions

Height 9-1/4"
Width 25"
Extension From Wall 6-1/2"
Backplate Dimension 8'' W x 5-2/5'' H x 1-1/10'' E
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Voltage 120V