X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1332BB242 "Belmont" 2 Bulb Bathroom Light

Item: C1332BB242
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-1/2"
Width 17"
Extension From Wall 6-1/2"
Backplate Dimension 8'' W x 5-2/5'' H x 1-1/10'' E
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Soft White
Shade Material Glass
Voltage 120V