Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1331BB242 "Belmont" 1 Bulb Wall Sconce

Item: C1331BB242
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $66.00

Price: $44.02

Details and Dimensions

Height 8-1/2"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension 5-2/5'' W x 8'' H x 1'' E
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 4 lbs