Capital Lighting C9967BBGU "Brookwood" Post Light
| Item: | C9967BBGU |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24" |
| Width | 11-1/2" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | T3 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 23 W |
| Total Fixture Wattage | 23 W |
| Voltage | 120V |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Construction | Cast Aluminum |
| Weight | 11 lbs |
| Features | • Fits 3 Post |


