Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9966BBGU "Brookwood" Outdoor Hanging Lantern

Item: C9966BBGU
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/2"
Width 11-1/2"
Canopy Size 5''L x 1''W
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T3
Bulb(s) Included Yes
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Lighting Direction Down Light
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs
Chain Length 120"
Wire Length 180"