Capital Lighting C9966BB "Brookwood" Outdoor Hanging Lantern
| Item: | C9966BB |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $232.02 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 23-1/2" |
| Width | 11-1/2" |
| Canopy Size | 5''L x 1''W |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Down Light |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 12 lbs |
| Chain Length | 120" |
| Wire Length | 180" |


