Capital Lighting C9963BBGU "Brookwood" Outdoor Entrance Wall Light
| Item: | C9963BBGU |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $260.03 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 25" |
| Width | 11-1/2" |
| Extension From Wall | 12-1/2" |
| Backplate Dimension | 4-3/5''L x 15-1/2''W |
| Height From Center Of Wall Opening | 21-7/8" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 23 W |
| Total Fixture Wattage | 23 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum & Steel |
| Weight | 14 lbs |
| Photocell Included | Yes |


