Capital Lighting C9963BB "Brookwood" Outdoor Entrance Wall Light

Item: C9963BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $246.02 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 25"
Width 11-1/2"
Extension From Wall 12-1/2"
Backplate Dimension 4-3/5''L x 15-1/2''W
Height From Center Of Wall Opening 21-7/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 14 lbs