Capital Lighting C9961BB "Brookwood" Outdoor Entrance Wall Light
| Item: | C9961BB |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $103.95 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 13-3/4" |
| Width | 7" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 4-3/5''L x 8''W |
| Height From Center Of Wall Opening | 1-5/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum & Steel |
| Weight | 5 lbs |


