Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9956BB "Mission Hills" Outdoor Ceiling Mounted Light

Item: C9956BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06 (Pricing is for Burnished Bronze)

Details and Dimensions

Height 6"
Width 10-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Suitable Installation Damp
Voltage 120V
Weight 6 lbs