X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9955BBGU "Mission Hills" Post Light

Item: C9955BBGU
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 20-3/4"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Voltage 120V
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Star
Suitable Installation Wet
Construction Steel
Weight 12 lbs
Features Fits 3 Post
Lamp Type T3 Fluorescent