Capital Lighting C9953BBGU "Mission Hills" Outdoor Entrance Wall Light
| Item: | C9953BBGU |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20-1/4" |
| Width | 11" |
| Extension From Wall | 12-1/4" |
| Backplate Dimension | "14"" L x 5.5"" W x 1.1"" D" |
| Height From Center Of Wall Opening | 2" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 23 W |
| Total Fixture Wattage | 23 W |
| Glass Type | Frosted Seeded |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 13 lbs |
| Additional Information | "Center to top: 2""; Center to bottom: 18.25""; Photo Cell" |


