Capital Lighting C9952BBGU "Mission Hills" Outdoor Entrance Wall Light
| Item: | C9952BBGU |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16-1/2" |
| Width | 9" |
| Extension From Wall | 10-1/4" |
| Backplate Dimension | "11.38"" L x 5"" W x 1.1"" D" |
| Height From Center Of Wall Opening | 1-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Frosted Seeded |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 9 lbs |
| Additional Information | "Center to top: 1.75""; Center to bottom: 14.75""; Photo Cell" |


