X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9952BB "Mission Hills" Outdoor Entrance Wall Light

Item: C9952BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $276.00

Price: $184.09 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 16-1/2"
Width 9"
Extension From Wall 10-1/4"
Backplate Dimension "11.38"" L x 5"" W x 1.1"" D"
Height From Center Of Wall Opening 1-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 10 lbs
Additional Information "Center to top: 1.75""; Center to bottom: 14.75"""