Capital Lighting C9951BBGU "Mission Hills" Outdoor Entrance Wall Light
| Item: | C9951BBGU |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13" |
| Width | 7" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | "8.88"" L x 4.75"" W x 1.1"" D" |
| Height From Center Of Wall Opening | 1-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Frosted Seeded |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | "Center to top: 1.38""; Center to bottom: 11.63""; Photo Cell" |


