Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9951BB "Mission Hills" Outdoor Entrance Wall Light

Item: C9951BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 13"
Width 7"
Extension From Wall 8-1/4"
Backplate Dimension "8.88"" L x 4.75"" W x 1.1"" D"
Height From Center Of Wall Opening 1-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 5 lbs
Additional Information "Center to top: 1.38""; Center to bottom: 11.63"""