X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9916MZ "Preston" Outdoor Entrance Wall Light

Item: C9916MZ
Finish: Mediterranean Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 9"
Extension From Wall 4"
Backplate Dimension 6-4/5''L x 10-1/2''W
Height From Center Of Wall Opening 12-5/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Steel
Weight 5 lbs