Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9915MZ "Preston" Post Light

Item: C9915MZ
Finish: Mediterranean Bronze
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 19-3/4"
Width 11"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Steel
Weight 15 lbs
Features Fits 3 Post