X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9913MZ "Preston" Outdoor Entrance Wall Light

Item: C9913MZ
Finish: Mediterranean Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $357.00

Price: $238.12



Details and Dimensions

Height 18-1/2"
Width 11"
Extension From Wall 12-1/2"
Backplate Dimension 6''L x 14-2/5''W
Height From Center Of Wall Opening 2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 12 lbs