X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9886OB "Lakeshore" Post Light

Item: C9886OB
Finish: Old Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/4"
Width 8"
Length 6"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Steel
Weight 11 lbs
Features Fits 3 Post