Capital Lighting C9883OB "Lakeshore" Outdoor Entrance Wall Light
| Item: | C9883OB |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $232.02
Details and Dimensions
| Height | 19" |
| Width | 9-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 19''L x 8-1/4''W |
| Height From Center Of Wall Opening | 7-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Metal |
| Weight | 14 lbs |


