Capital Lighting C9882OB "Lakeshore" Outdoor Entrance Wall Light
| Item: | C9882OB |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $187.99
Details and Dimensions
| Height | 16" |
| Width | 8" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | 16''L x 7''W |
| Height From Center Of Wall Opening | 6-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Metal |
| Weight | 10 lbs |


