Capital Lighting C9881OB "Lakeshore" Outdoor Entrance Wall Light
| Item: | C9881OB |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.97
Details and Dimensions
| Height | 13" |
| Width | 6-1/2" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 13''L x 5-3/5''W |
| Height From Center Of Wall Opening | 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Metal |
| Weight | 7 lbs |


