X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9868BK "French Country" Outdoor Hanging Lantern

Item: C9868BK
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 6-1/2"
Canopy Size 5''L x 5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 5 lbs
Chain Length 72"
Wire Length 120"