Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9867BK "French Country" Outdoor Entrance Wall Light

Item: C9867BK
Finish: Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22"
Width 6-1/2"
Extension From Wall 9-1/2"
Backplate Dimension 4-1/2''L x 11-3/4''W
Height From Center Of Wall Opening 18-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 5 lbs