X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9864BK "French Country" Outdoor Hanging Lantern

Item: C9864BK
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 8"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs
Chain Length 36"
Wire Length 120"