X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9860BK "French Country" Outdoor Entrance Wall Light

Item: C9860BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 11"
Extension From Wall 16"
Backplate Dimension 4-2/5''L x 16-1/4''W
Height From Center Of Wall Opening 25-5/8"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 17 lbs