Capital Lighting C9833BK "Main Street" Outdoor Entrance Wall Light

Item: C9833BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $69.93 (Pricing is for Black)



Details and Dimensions

Height 16"
Width 8"
Extension From Wall 9-1/4"
Backplate Dimension 7''L x 4-1/2''W
Height From Center Of Wall Opening 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 4 lbs