X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9831BK "Main Street" Outdoor Entrance Wall Light

Item: C9831BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $57.00

Price: $38.02 (Pricing is for Black)



Details and Dimensions

Height 9-1/2"
Width 5"
Extension From Wall 6-1/4"
Backplate Dimension 4-1/2''L x 4-1/2''W
Height From Center Of Wall Opening 1-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 4 lbs