X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9786BK "Ashford" Outdoor Hanging Lantern

Item: C9786BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $267.00

Price: $178.09 (Pricing is for Black)




Details and Dimensions

Height 21-3/4"
Width 10-1/4"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Hammered
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs
Chain Length 36"
Wire Length 120"