Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9781BK "Ashford" Outdoor Entrance Wall Light

Item: C9781BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 15-1/4"
Width 7"
Extension From Wall 8-1/2"
Backplate Dimension 4-3/4''L x 5-9/10''W
Height From Center Of Wall Opening 4-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Hammered
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 4 lbs