Capital Lighting C9759BK "Madison" Outdoor Entrance Wall Light
| Item: | C9759BK |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 12" |
| Width | 9-1/2" |
| Extension From Wall | 4-3/4" |
| Backplate Dimension | 4-3/4''L x 10-2/5''W |
| Height From Center Of Wall Opening | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 3 lbs |


