Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9758BK "Madison" Outdoor Ceiling Mounted Light

Item: C9758BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/2"
Width 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs