Capital Lighting C9753BK "Madison" Outdoor Entrance Wall Light

Item: C9753BK
Finish: Black
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 24"
Width 13-1/4"
Extension From Wall 16-1/4"
Backplate Dimension 7-1/10''L x 13-9/10''W
Height From Center Of Wall Opening 10-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Sand & Aluminum
Weight 16 lbs