Capital Lighting C9752BK "Madison" Outdoor Entrance Wall Light
| Item: | C9752BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $189.09 (Pricing is for Black)
Details and Dimensions
| Height | 22-1/4" |
| Width | 10-3/4" |
| Extension From Wall | 13-1/2" |
| Backplate Dimension | 6-1/10''L x 11-3/4''W |
| Height From Center Of Wall Opening | 9-1/8" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Sand & Aluminum |
| Weight | 11 lbs |


