X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9751BK "Madison" Outdoor Entrance Wall Light

Item: C9751BK
Finish: Black
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 17-1/2"
Width 9"
Extension From Wall 11-1/4"
Backplate Dimension 5''L x 9-3/5''W
Height From Center Of Wall Opening 8-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Sand & Aluminum
Weight 8 lbs