X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9729BK "Carriage House" Outdoor Entrance Wall Light

Item: C9729BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31"
Width 35"
Extension From Wall 16"
Backplate Dimension 4-9/10''L x 19-3/4''W
Height From Center Of Wall Opening 26"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 17 lbs