X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9727BK "Carriage House" Outdoor Entrance Wall Light

Item: C9727BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 24"
Extension From Wall 10-1/2"
Backplate Dimension 4-9/10''L x 13-3/5''W
Height From Center Of Wall Opening 18-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 9 lbs