X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9726BK "Carriage House" Outdoor Entrance Wall Light

Item: C9726BK
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 16"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 4-9/10''L x 9''W
Height From Center Of Wall Opening 4-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 5 lbs