X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9723BK "Carriage House" Outdoor Entrance Wall Light

Item: C9723BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $330.00

Price: $220.11 (Pricing is for Black)



Details and Dimensions

Height 36"
Width 11"
Extension From Wall 13-1/2"
Backplate Dimension 4-9/10''L x 19-3/4''W
Height From Center Of Wall Opening 31"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 15 lbs