X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9722BK "Carriage House" Outdoor Entrance Wall Light

Item: C9722BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $237.00

Price: $158.08 (Pricing is for Black)



Details and Dimensions

Height 27"
Width 9-1/2"
Extension From Wall 12-3/4"
Backplate Dimension 4-9/10''L x 14-9/10''W
Height From Center Of Wall Opening 23-5/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 10 lbs