X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9721BK "Carriage House" Outdoor Entrance Wall Light

Item: C9721BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $180.00

Price: $120.06 (Pricing is for Black)



Details and Dimensions

Height 23"
Width 8"
Extension From Wall 11"
Backplate Dimension 4-9/10''L x 13-3/5''W
Height From Center Of Wall Opening 20-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 7 lbs