Capital Lighting C9421MBZ "Hammond" Entrance / Foyer Pendant
| Item: | C9421MBZ |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.96 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 30" |
| Width | 17" |
| Canopy Size | 4-9/10''L x 4-9/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Sand Cast & Steel |
| Weight | 16 lbs |
| Lighting Direction | Down Light |


