X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9381OB "Inman Park" Outdoor Entrance Wall Light

Item: C9381OB
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 9"
Extension From Wall 9-1/2"
Backplate Dimension 11''L x 5-1/4''W
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 11 lbs