X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9380OB "Inman Park" Outdoor Entrance Wall Light

Item: C9380OB
Finish: Old Bronze
Online Availability: Available for immediate shipment

List Price: $210.00

Price: $140.07



Details and Dimensions

Height 17"
Width 9"
Extension From Wall 9-1/2"
Backplate Dimension 11''L x 5-1/4''W
Height From Center Of Wall Opening 4-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs