Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C9373RT
Capital Lighting C9373RT "Towne & Country" Entrance / Foyer Pendant
| Item: | C9373RT |
| Finish: | Rustic |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 47" |
| Width | 24" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 28 lbs |
| Additional Information | Open, Glass Free Design |
| Lighting Direction | Up Light |


